Products
Brands
About Eriks
Customer service
BE - English
Home
Oil-fog lubricator series L17
Oil-fog lubricator series L17
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
2
Port Size [in]
1
1
3/4
1
Bowl Material
Aluminium
1
Aluminium alloy
1
Log in to see your specific pricing.
Log in
2
of
Oil-fog lubricator series L17
Product
Port thread type
Port Size [in]
Bowl Material
Available
Price
excl. VAT
Product
Port thread type
Port Size [in]
Bowl Material
Available
Price
excl. VAT
Oil-fog lubricator G1" L17-800-OP9G
BSPP (G)
1
Aluminium alloy
€367.62
/
piece
Oil-fog lubricator G3/4" L17-600-OP9G
BSPP (G)
3/4
Aluminium
€367.62
/
piece
Log in