

€528.04/ pieceexcl. VAT
€638.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | B05 |
Function | Filter-Regulator |
Port thread type | NPT |
Port Size | 1/4 in |
Filtration level | 5 µm |
With pressure gauge | No |
Drain type | Manual |
Bowl Material | Stainless steel |
Operating temperature | from -34 to 65 °C |
Max. inlet pressure | 17 bar |
Adjustment range | 0.3 - 8.6 bar |
Material seal | PTFE |
Filter element material | Sintered polypropylene |
Housing material | Stainless steel |