Products
Brands
About Eriks
Customer service
BE - English
Home
Filter-regulator stainless ste...
Filter-regulator stainless steel manual drain series B05
▪ Metallic parts meet NACE recommendations
▪ Miniature high corrosion resistant design
▪ Adjusting knob has snap-action lock
▪ Particularly suitable for marine, petro-chemical, food processing, medical, dental and similar applications
▪ Panel mounting facility
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
NPT
1
Port Size [in]
1/4
1
With pressure gauge
No
1
Drain type
Log in to see your specific pricing.
Log in
1
of
Filter-regulator stainless steel manual drain series B05
Product
Port thread type
Port Size [in]
Filtration level [µm]
Available
Price
excl. VAT
Product
Port thread type
Port Size [in]
Filtration level [µm]
Available
Price
excl. VAT
Filter-regulator stainless steel manual drain NPT1/4" B05-233-M1LA
NPT
1/4
5
€528.04
/
piece
Log in