

€7,013.31/ pieceexcl. VAT
€8,486.11incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | SA/8000/M |
Function | Double acting |
ISO standard | ISO 15552, ISO 6431, VDMA 24562 and NFE 49-003-1 |
Cushioning | Adjustable |
Magnetic | No |
Bore diameter | 250 mm |
Stroke length | 1.9 mm |
Port Size | G1 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 42x2 |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
Piston rod seal material | PUR (Polyurethane) |
End caps material | Aluminium die-cast |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 4.5 to 10 bar |