Products
Brands
About Eriks
Customer service
BE - English
Home
ISO/VDMA Cylinder double actin...
ISO/VDMA Cylinder double acting magnet series SA/8000/M
▪ Conforms to ISO 15552, ISO 6431, VDMA 24562 and NFE 49-003-1
▪ High performance, ruggedness and reliability
▪ Extensive range of mountings
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Adjustable
2
Bore diameter [mm]
250
1
320
1
Stroke length [mm]
1.9
1
150
1
Port Size [in]
Thread form piston-rod
Log in to see your specific pricing.
Log in
2
of
ISO/VDMA Cylinder double acting magnet series SA/8000/M
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
da-cylinder SA/8320/M/150
Adjustable
320
150
€5,003.26
/
piece
dw-cilinder SA/8250/1900
Adjustable
250
1.9
€7,013.31
/
piece
Log in