NORGREN

NORGREN draaicilinder M/60272/M/90

  • ERIKS:11576889
Image 1
▪ High torque from a compact product
▪ Minimal radial or thrust shudder means smooth operation
▪ Adjustable angle of rotation
▪ Integral magnets for positional feedback
Save to list

€2,651.01/ pieceexcl. VAT

€3,207.72incl. VAT

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/60270/M
Function
Double acting
Magnetic
Yes
Bore diameter
18 mm
Stroke length
90 mm
Port Size
M 5 mm
Barrel material
Aluminium
End caps material
Aluminium alloy
Operating temperature
from 5 to 60 °C
Operating pressure
from 1 to 7 bar