Products
Brands
About Eriks
Customer service
BE - English
Home
Compact rotary actuator double...
Compact rotary actuator double acting magnetic series M/60270/M
▪ High torque from a compact product
▪ Minimal radial or thrust shudder means smooth operation
▪ Adjustable angle of rotation
▪ Integral magnets for positional feedback
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
14
1
18
1
22
1
Stroke length [mm]
90
3
Port Size [mm]
M 5
3
Log in to see your specific pricing.
Log in
3
of
Compact rotary actuator double acting magnetic series M/60270/M
Product
Bore diameter [mm]
Stroke length [mm]
Port Size [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Stroke length [mm]
Port Size [mm]
Available
Price
excl. VAT
draaicilinder M/60270/M/90
14
90
M 5
€2,222.54
/
piece
draaicilinder M/60273/M/90
22
90
M 5
€3,229.13
/
piece
draaicilinder M/60272/M/90
18
90
M 5
€2,651.01
/
piece
Log in