

€2,222.54/ pieceexcl. VAT
€2,689.27incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/60270/M |
Function | Double acting |
Magnetic | Yes |
Bore diameter | 14 mm |
Stroke length | 90 mm |
Port Size | M 5 mm |
Barrel material | Aluminium |
End caps material | Aluminium alloy |
Operating temperature | from 5 to 60 °C |
Operating pressure | from 1 to 7 bar |