

€202.23/ pieceexcl. VAT
€244.70incl. VAT
Estimated delivery date - 23/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | RM/93000/M |
Function | Single acting |
Cushioning | Without |
Bore diameter | 40 mm |
Stroke length | 25 mm |
Port Size | G1/8 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 8 |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
Seal material | Polyurethane |
End caps material | Anodised aluminium |
Fluid | Compressed air |
Operating temperature | from -5 to 80 °C |
Operating pressure | from 2 to 10 bar |