Products
Brands
About Eriks
Customer service
BE - English
Home
Short stroke cylinder single a...
Short stroke cylinder single acting series RM/93000/M
▪ One third the basic length of a corresponding ISO/VDMA model
▪ Low friction, long life seal design
▪ Fully non-corrodible specification
▪ Standard magnetic piston
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Without
2
Bore diameter [mm]
40
2
Stroke length [mm]
10
1
25
1
Port Size [in]
Thread form piston-rod
Log in to see your specific pricing.
Log in
2
of
Short stroke cylinder single acting series RM/93000/M
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
ew-cylinder RM/93040/M/10
Without
40
10
€178.47
/
piece
cylinder RM/93040/M/25
Without
40
25
€202.23
/
piece
Log in