

€690.57/ pieceexcl. VAT
€835.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | PM/31000 |
Function | Single acting |
Bore diameter | 8 in |
Stroke length | 175 mm |
Port Size | G1/2 in |
Operating temperature | from -20 to 70 °C |
Variant | High temperature |