Products
Brands
About Eriks
Customer service
BE - English
Home
Universal air bellow single ac...
Universal air bellow single acting series TM/31000
▪ Frictionless operation
▪ No maintenance or lubrication
▪ Ideal for short stroke, high-force applications
▪ High vibration isolation level
▪ Easy, compact installation
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Bore diameter [in]
12
1
8
1
Stroke length [mm]
175
1
330
1
Port Size [in]
G1/2
2
Log in to see your specific pricing.
Log in
3
of
Universal air bellow single acting series TM/31000
Product
Bore diameter [in]
Stroke length [mm]
Port Size [in]
Available
Price
excl. VAT
Product
Bore diameter [in]
Stroke length [mm]
Port Size [in]
Available
Price
excl. VAT
balgcilinder TM/31102 butyl
€780.72
/
piece
balgcilinder TM/31123 butyl
12
330
G1/2
€1,145.48
/
piece
balgcilinder TM/31082 butyl
8
175
G1/2
€690.57
/
piece
Log in