NORGREN

NORGREN balgcilinder EM/31102 EPICHLOOR

  • ERIKS:11575526
Image 1
▪ Frictionless operation
▪ No maintenance or lubrication
▪ Ideal for short stroke, high-force applications
▪ High vibration isolation level
▪ Easy, compact installation
Save to list

€798.08/ pieceexcl. VAT

€965.68incl. VAT

Estimated delivery date - 23/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
PM/31000
Function
Single acting
Bore diameter
10 in
Stroke length
225 mm
Port Size
G1/2 in