Products
Brands
About Eriks
Customer service
BE - English
Home
Air bellow series EM/31000
Air bellow series EM/31000
▪ Frictionless operation
▪ No maintenance or lubrication
▪ Ideal for short stroke, high-force applications
▪ High vibration isolation level
▪ Easy, compact installation
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [in]
10
1
6
1
Stroke length [mm]
55
1
225
1
Port Size [in]
G1/2
2
Log in to see your specific pricing.
Log in
2
of
Air bellow series EM/31000
Product
Bore diameter [in]
Stroke length [mm]
Port Size [in]
Available
Price
excl. VAT
Product
Bore diameter [in]
Stroke length [mm]
Port Size [in]
Available
Price
excl. VAT
balgcilinder EM/31061 EPICHLOOR
6
55
G1/2
€574.99
/
piece
balgcilinder EM/31102 EPICHLOOR
10
225
G1/2
€798.08
/
piece
Log in