

€574.99/ pieceexcl. VAT
€695.74incl. VAT
Estimated delivery date - 23/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | PM/31000 |
Function | Single acting |
Bore diameter | 6 in |
Stroke length | 55 mm |
Port Size | G1/2 in |