

€161.72/ pieceexcl. VAT
€195.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | VHLA |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 0 to 9.7 bar |
Function | 4/3 Centre closed |
Operating temperature | from -5 to 60 °C |
Housing material | Aluminium |
Fluid | Compressed air |