Products
Brands
About Eriks
Customer service
BE - English
Home
Rotating 4/2 and 4/3 manual va...
Rotating 4/2 and 4/3 manual valve series VHLA
▪ Easy to grasp and rotate handle
▪ Detented centre position
▪ Panel mounting option
▪ 2 or 3 position functions available
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
2
Port Size [in]
1/4
1
3/8
1
Function
4/2
1
4/3 Centre closed
1
Log in to see your specific pricing.
Log in
2
of
Rotating 4/2 and 4/3 manual valve series VHLA
Product
Port thread type
Port Size [in]
Operating pressure [bar]
Available
Price
excl. VAT
Product
Port thread type
Port Size [in]
Operating pressure [bar]
Available
Price
excl. VAT
4/3 valve VHLA200-02G G1/4 APB
BSPP (G)
1/4
from 0 to 9.7
€161.72
/
piece
4/2 valve VHLA302-03G
BSPP (G)
3/8
from 0 to 9.7
€181.95
/
piece
Log in