NORGREN

NORGREN 4/2 valve VHLA302-03G

  • ERIKS:13348971
Image 1
▪ Easy to grasp and rotate handle
▪ Detented centre position
▪ Panel mounting option
▪ 2 or 3 position functions available
Save to list

€181.95/ pieceexcl. VAT

€220.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
VHLA
Port thread type
BSPP (G)
Port Size
3/8 in
Operating pressure
from 0 to 9.7 bar
Function
4/2
Operating temperature
from -5 to 60 °C
Housing material
Aluminium
Fluid
Compressed air