

€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 55 mm |
Outer Diameter | 93.5 mm |
Width | 3 mm |
Bearing | 20211 |
Material | Galvanized steel |
€6.25/ pieceexcl. VAT
€7.56incl. VAT
86 In stock - Estimated delivery date 06/11/2026