

€6.25/ pieceexcl. VAT
€7.56incl. VAT
86 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 55 mm |
Outer Diameter | 92.5 mm |
Width | 3 mm |
Bearing | 6211 Z/RS |
Material | Galvanized steel |