

€2.86/ pieceexcl. VAT
€3.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 36.3 mm |
Outer Diameter | 62 mm |
Width | 2.5 mm |
Bearing | 20206 |
Material | Galvanized steel |
€2.86/ pieceexcl. VAT
€3.46incl. VAT
41 In stock - Estimated delivery date 06/11/2026