NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6206 ZJV

  • ERIKS:23773646
  • Manufacturer:7316578014817
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 62 with integrated shields/seals (Z or RS). Seals the inner roller bearing ring.
Save to list

€2.86/ pieceexcl. VAT

€3.46incl. VAT

41 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
ZJV
Inner Diameter
36.3 mm
Outer Diameter
62 mm
Width
2.5 mm
Bearing
6206 Z/RS
Material
Galvanized steel