NILOS

NILOS Nilos-ring for single row deep groove ball bearings 6010 JV

  • ERIKS:23773578
  • Manufacturer:7316578011526
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row deep groove ball bearings DIN 625, Series 60Seals the inner roller bearing ring.
Save to list

€4.38/ pieceexcl. VAT

€5.30incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
56 mm
Outer Diameter
80 mm
Width
2.5 mm
Bearing
6010
Material
Galvanized steel
Related products

€4.52/ pieceexcl. VAT

€5.47incl. VAT

20 In stock - Estimated delivery date 09/11/2026