

€4.52/ pieceexcl. VAT
€5.47incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 55.4 mm |
Outer Diameter | 80 mm |
Width | 2.5 mm |
Bearing | 6010 |
Material | Galvanized steel |