

€4.97/ pieceexcl. VAT
€6.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 45 mm |
Outer Diameter | 77.8 mm |
Width | 3 mm |
Bearing | NUP 209 |
Material | Galvanized steel |
€4.97/ pieceexcl. VAT
€6.01incl. VAT
36 In stock - Estimated delivery date 06/11/2026