

€4.97/ pieceexcl. VAT
€6.01incl. VAT
36 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 45 mm |
Outer Diameter | 77.8 mm |
Width | 3 mm |
Bearing | 6209 Z/RS |
Material | Galvanized steel |