

€2.49/ pieceexcl. VAT
€3.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVH |
Inner Diameter | 27.2 mm |
Outer Diameter | 52 mm |
Width | 2 mm |
Bearing | 7304 |
Material | Galvanized steel |
€2.49/ pieceexcl. VAT
€3.01incl. VAT
Estimated delivery date - 10/11/2026