NILOS

NILOS Nilos-ring for single row deep groove ball bearings 6304 JV

  • ERIKS:23773708
  • Manufacturer:7316578016330
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the inner roller bearing ring.
Save to list

€2.49/ pieceexcl. VAT

€3.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
27.2 mm
Outer Diameter
52 mm
Width
2 mm
Bearing
6304
Material
Galvanized steel