NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7211 AVG

  • ERIKS:14008951
Image 1
Save to list

€5.79/ pieceexcl. VAT

€7.01incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVG
Inner Diameter
55 mm
Outer Diameter
90.8 mm
Width
3 mm
Bearing
7211
Material
Galvanized steel
Related products

€6.25/ pieceexcl. VAT

€7.56incl. VAT

86 In stock - Estimated delivery date 05/11/2026