NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7204 AVG

  • ERIKS:14009161
Image 1
Save to list

€1.98/ pieceexcl. VAT

€2.40incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVG
Inner Diameter
20 mm
Outer Diameter
41.2 mm
Width
2 mm
Bearing
7204
Material
Galvanized steel
Related products

€2.78/ pieceexcl. VAT

€3.36incl. VAT

60 In stock - Estimated delivery date 05/11/2026

€1.98/ pieceexcl. VAT

€2.40incl. VAT

20 In stock - Estimated delivery date 05/11/2026