

€1.98/ pieceexcl. VAT
€2.40incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 20 mm |
Outer Diameter | 41.9 mm |
Width | 2 mm |
Bearing | 6204 Z/RS |
Material | Galvanized steel |