

€4.38/ pieceexcl. VAT
€5.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 56 mm |
Outer Diameter | 80 mm |
Width | 2.5 mm |
Bearing | 7010 |
Material | Galvanized steel |
€4.52/ pieceexcl. VAT
€5.47incl. VAT
20 In stock - Estimated delivery date 06/11/2026