NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7008 JVG

  • ERIKS:12951689
Image 1
Save to list

€3.73/ pieceexcl. VAT

€4.51incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
45.3 mm
Outer Diameter
68 mm
Width
2.5 mm
Bearing
7008
Material
Galvanized steel
Related products

€3.73/ pieceexcl. VAT

€4.51incl. VAT

75 In stock - Estimated delivery date 05/11/2026