

€3.73/ pieceexcl. VAT
€4.51incl. VAT
75 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 68 mm |
Outer Diameter | 45.3 mm |
Width | 2.5 mm |
Bearing | 6008 Z/RS |
Material | Galvanized steel |