

€1.87/ pieceexcl. VAT
€2.26incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVH |
Inner Diameter | 17.5 mm |
Outer Diameter | 32 mm |
Width | 2 mm |
Bearing | 7002 |
Material | Galvanized steel |
€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 16/11/2026