

€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 32 mm |
Outer Diameter | 17.5 mm |
Width | 2 mm |
Bearing | 6002 Z/RS |
Material | Galvanized steel |