NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6314 JV

  • ERIKS:23773735
  • Manufacturer:7316578016781
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the inner roller bearing ring.
Save to list

€8.86/ pieceexcl. VAT

€10.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
82.6 mm
Outer Diameter
150 mm
Width
3.5 mm
Bearing
6314
Material
Galvanized steel
Related products

€8.55/ pieceexcl. VAT

€10.35incl. VAT

18 In stock - Estimated delivery date 10/11/2026