

€8.55/ pieceexcl. VAT
€10.35incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 82.6 mm |
Outer Diameter | 150 mm |
Width | 3.5 mm |
Bearing | 6314 |
Material | Galvanized steel |