NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6311 JV

  • ERIKS:23773729
  • Manufacturer:7316578016651
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the inner roller bearing ring.
Save to list

€6.31/ pieceexcl. VAT

€7.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
67 mm
Outer Diameter
120 mm
Width
3 mm
Bearing
6311
Material
Galvanized steel
Related products

€6.31/ pieceexcl. VAT

€7.64incl. VAT

94 In stock - Estimated delivery date 10/11/2026