

€6.31/ pieceexcl. VAT
€7.64incl. VAT
94 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 67 mm |
Outer Diameter | 120 mm |
Width | 3 mm |
Bearing | 6311 Z/RS |
Material | Galvanized steel |