NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6204 JV

  • ERIKS:23773636
  • Manufacturer:7316578014671
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 62
Seals the inner roller bearing ring.
Save to list

€1.81/ pieceexcl. VAT

€2.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
25.7 mm
Outer Diameter
47 mm
Width
2 mm
Bearing
6204
Material
Galvanized steel
Related products

€1.89/ pieceexcl. VAT

€2.29incl. VAT

72 In stock - Estimated delivery date 10/11/2026