

€1.89/ pieceexcl. VAT
€2.29incl. VAT
72 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 24.7 mm |
Outer Diameter | 47 mm |
Width | 2 mm |
Bearing | 6204 Z/RS |
Material | Galvanized steel |