NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6204 AV

  • ERIKS:23773635
  • Manufacturer:7316578014664
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 62
Seals the outer roller bearing ring.
Save to list

€1.98/ pieceexcl. VAT

€2.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
20 mm
Outer Diameter
41.2 mm
Width
2 mm
Bearing
6204
Material
Galvanized steel
Related products

€1.98/ pieceexcl. VAT

€2.40incl. VAT

20 In stock - Estimated delivery date 10/11/2026