NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6008 JV

  • ERIKS:23773574
  • Manufacturer:7316578011434
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 60
Seals the inner roller bearing ring.
Save to list

€3.73/ pieceexcl. VAT

€4.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
46 mm
Outer Diameter
68 mm
Width
2.5 mm
Bearing
6008
Material
Galvanized steel
Related products

€3.73/ pieceexcl. VAT

€4.51incl. VAT

75 In stock - Estimated delivery date 10/11/2026