

€2.97/ pieceexcl. VAT
€3.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 30 mm |
Outer Diameter | 50 mm |
Width | 2.5 mm |
Bearing | 16006 |
Material | Galvanized steel |
€2.97/ pieceexcl. VAT
€3.59incl. VAT
Estimated delivery date - 16/11/2026