NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6006 ZAV

  • ERIKS:24023336
  • Manufacturer:7316578011342
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 60 with integrated shields/seals (Z or RS). Seals the outer roller bearing ring.
Save to list

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
ZAV
Inner Diameter
30 mm
Outer Diameter
50.8 mm
Width
2.5 mm
Bearing
6006 Z/RS
Material
Galvanized steel