NILOS

NILOS Nilos Ring for double row self aligning roller bearing 22314 JV

  • ERIKS:14009358
Image 1
Save to list

€8.86/ pieceexcl. VAT

€10.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
82.6 mm
Outer Diameter
150 mm
Width
3.5 mm
Bearing
22314
Material
Galvanized steel
Related products

€8.55/ pieceexcl. VAT

€10.35incl. VAT

18 In stock - Estimated delivery date 06/11/2026