

€8.86/ pieceexcl. VAT
€10.72incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 82.6 mm |
Outer Diameter | 150 mm |
Width | 3.5 mm |
Bearing | 21314 |
Material | Galvanized steel |
€8.55/ pieceexcl. VAT
€10.35incl. VAT
18 In stock - Estimated delivery date 05/11/2026