

€2.58/ pieceexcl. VAT
€3.12incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 25.7 mm |
Outer Diameter | 52 mm |
Width | 2.5 mm |
Bearing | 2304 |
Material | Galvanized steel |
€2.49/ pieceexcl. VAT
€3.01incl. VAT
Estimated delivery date - 09/11/2026