NILOS

NILOS Nilos Ring for double row self aligning bearing 2209 AV

  • ERIKS:14009332
Image 1
Save to list

€4.97/ pieceexcl. VAT

€6.01incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
45 mm
Outer Diameter
77.8 mm
Width
3 mm
Bearing
2209
Material
Galvanized steel
Related products

€4.97/ pieceexcl. VAT

€6.01incl. VAT

36 In stock - Estimated delivery date 05/11/2026